Beli Pneumatic Lift di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Bike LiftDeskripsi:Bike lift adalah alat yang digunakan untuk mengangkat sepeda motor dan sekaligus bisa dikatakan sebagai meja kerja, dengan menggunakan bike lift ketinggian sepeda motor dapat disetel tinggi rendahnya disesuaikan dengan postur tubuh mekanik, sehingga semua pekerjaan servis maupun perbaikan dapat dikerjakan dengan posisi tubuh yang nyaman tanpa harus jongkok dalam waktu yang lama.Merk tekiroUkuran 151x65x30atribut:
- Lifting Capacity (t): 0.36
- Table Size (mm): 2170x490mm
- Dimension 1 (mm): 780
- Dimension 2 (mm): 2170
- Dimension 3 (mm): 490
- Maximum Height (mm): 780
- Minimum Height (mm): 210
- KENTA Pneumatic Lift TableDeskripsi:Airbag structure using high-quality, more reliable, more secureThe use of safe and clean gas as a power source, does not require complex electrical and hydraulic systemsatribut:
- Table Height (Load - Overload) (mm): 230-840
- Air Pressure (MPa): 0.7
- TEKIRO Mobile Mini Scissors LiftDeskripsi:When you need to save space but desire a full standing room under a raised vehicle, TEKIRO scissor lift is an ideal choice. TEKIRO scissor Lift designs are open-centre, so mechanics can perform all undercarriage services, unobstructed by cross members. A suite of optional accessories provides full wheel service capability on low-stance cars.atribut:
- Lifting Capacity (t): 3
- Table Size (mm): 1420x460
- Motor Power (kW): 2.2
- Dimension 1 (mm): 1943
- Dimension 2 (mm): 1000
- Dimension 3 (mm): 1420
- Dimension 4 (mm): 1954
- Dimension 5 (mm): 460
- Dimension 6 (mm): 860
- Maximum Height (mm): 1000
- Minimum Height (mm): 110
- KRISBOW Pneumatic End Liftatribut:
- Material: Steel
- Unit Dimensions (mm): 2135x1605x1280
- Saddle Min. Height (mm): 447
- Saddle Max. Height (mm): 1270
- Saddle Length Adjustment (mm): 1029-1670
- Air Supply (bar): 10-12
- TRUSCO Table LiftDeskripsi:By adopting vector control, the operating has become smoother.Made the lowest place lower.Ball screw type dry cylinder with high conduction efficiency is adopted.There is no inertia at the time of ascending/descending stop, realizing smooth lifting and stopping.Maintenance free by staple fiber grease lubrication.atribut:
- Equal Load (kg): 1000
- Table Dimension (mm) W x L: 650 x 1050
- Table Height (mm): 155 to 735
- Motor Output (kW): 0.4
- Melzer Motorcycle Lift Table Pneumaticatribut:
- Capacity (kg): 450
- Maximum Height (mm): 780
- Minimum Height (mm): 195
- Endolift Scissors Lift TableDeskripsi:WP SERIES - SCISSOR LIFT TABLEScissor lift table provide an ergonomic solution to lifting, positioning, and transporting heavy loads
- KENTA Hydraulic Motorcycle LiftDeskripsi:Heavy duty design for professional applications.The is manufactured work both indoors and outdoors.Easily to lift by foot operated hydraulic pump.This lift is equipped with a slot on the loading platform that permits taking the rear wheel off.The operator's safety is ensured by a overload valve and mechnical stopping devices that are always engaged,both lifting and lowering can be stopped at any position still keep the conditions of stability and safety unchanged
- monotaro Lift TableDeskripsi:Produk ini juga sering disebut dengan Table Liftatribut:
- Wheel: Front wheel: fixed caster Rear wheel: swivel caster
- MAXPRO Motorcycle Bike Liftatribut:
- Maximum Height (mm): 780
- KRISBOW Pompa Oli Pneumatikatribut:
- Compression Ratio: 5 : 1
- Air Inlet Connection Ø (inch): 1/4 Quick Plug
- Oil Outlet Connection Ø (inch): 1/2 Quick Plug
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 30-40
- Suittable for (kg): 220 trade Drum
- Air Consumption (L/m): 330
- Dimensions (LxØ) (mm): 1200x100
- Relative Capacity (L/m): 14
- Suction Tube Length (mm): 940
- Ø Suction Tube (mm): 42
- KENTA Large Lift TableDeskripsi:Large platform for spetform for special size materials.Meet EN1570 norm and ANSI/ASME safety standard.High quality power unit made.atribut:
- Power Pack (V/Hz): 380/50
- monotaro Bike Lift Jack (Foot Type)Deskripsi:To jack up the motorcycle maintenance work ofatribut:
- Maximum Load (kg): 680
- Highest (mm): 368
- Lowest (mm): 118
- Dimensions (length x width x height) (mm): 790 x 370 x 330
- KRISBOW Troli Barang Ban Pneumatikatribut:
- Material: Steel
- Dimensions (mm): 1390x620x1150
- Wheel Diameter (inch): 13
- Capacity (kg): 300
- Castor Type: Pneumatic Rubber
- Superform Standard Hydraulic Lift Table MLT SeriesDeskripsi:- Full welded steel construction.-Ergonomically designed lifter / transport features handy hydraulic foot pump to elevate formed edge platform, reducing strain and fatigue.-Used for lifting, transporting, positioning, assembling and stacking.-Easy to operate brakes keeps unit stationary while loading and unloading.
Daftar Harga Pneumatic Lift Terbaru March 2026
| KRISBOW Meja Hidrolik Scissor Lift | Rp5.899.900 |
| TEKIRO Bike Lift | Rp8.699.900 |
| KENTA Pneumatic Lift Table | Rp23.999.900 |
| TEKIRO Mobile Mini Scissors Lift | Rp58.999.900 |
| KRISBOW Pneumatic End Lift | Rp31.999.900 |
| TRUSCO Table Lift | Rp55.999.900 |
| Melzer Motorcycle Lift Table Pneumatic | Rp10.999.900 |
| Endolift Scissors Lift Table | Rp6.399.900 |
| Fast Lift Hand Stacker | Rp13.999.900 |
| KENTA Hydraulic Motorcycle Lift | Rp31.999.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



































































































































































/2jP103169091-1.jpg)